Underground Tape, CAUTION BURIED ELECTRIC LINE BELOW, Yellow

Item #: 516258

Cat #: UT7D

UPC: 781002163404

Sign In or Register to view pricing and more.
Documents & Guides
Underground Tape, CAUTION BURIED ELECTRIC LINE BELOW, Color: Yellow, Size: 3 inch x 1000 feet, Thickness: 4.0 mil

Overview

Underground Tape, CAUTION BURIED ELECTRIC LINE BELOW, Color: Yellow, Size: 3 inch x 1000 feet, Thickness: 4.0 mil
Underground Tape is used to easily identify buried utility lines, pipes, cables and conduits. It is a 4 mil, non-adhesive, polyethlene tape with a printed continuous warning that is resitant to alkalies, acids, and other soil components. For proper installation, underground tape should be installed 12''-18'' below ground level and 12'' directly above buried pipes, utility lines, cables and conduits before final backfilling. Meets APWA color code.
Also known as: 781002163404, UT7D

Specifications

Type: Tape, Underground
Width: 3 in
Length: 1000 ft
Material: Polyethylene
Color: Yellow
Type: Tape, Underground
Length: 1000 ft
Color: Yellow
Width: 3 in
Material: Polyethylene

Customer Reviews

No reviews for this product
(0)