Snaggletooth Pro Saw, 12"

Item #: 516244

Cat #: SNG6

UPC: 781002420927

Documents & Guides
6" Snaggletooth Pro Saw, Overall Length: 12". Includes a Plastic Sheath.
Sign In or Register to view pricing and more.

No associated products found.

Overview

6" Snaggletooth Pro Saw, Overall Length: 12". Includes a Plastic Sheath.
The Snaggletooth Pro Saw is designed to cut drywall, plywood, and plastic. It is manufactured with a hardened tip to penetrate drywall easily and features laser cut, triple ground teeth allowing the user to cut on both the front stroke and the back stroke.
Also known as: 781002420927, SNG6

Specifications

Length: 12 in, 6 in
Type: Snaggletooth Saw
Length: 12 in, 6 in
Type: Snaggletooth Saw

Customer Reviews

No reviews for this product
(0)