K-Lath Screw, #10 x 1", Steel

Item #: 516238

Cat #: KWDD101

UPC: 781002156253

Sign In or Register to view pricing and more.
Documents & Guides
K-Lath Screw, Square Drive Wafer Head, Size: #10 x 1". Metal Piercing, Zinc Plated Steel, Package Quantity: 100. *Dottie Part # 15625.*

Overview

K-Lath Screw, Square Drive Wafer Head, Size: #10 x 1". Metal Piercing, Zinc Plated Steel, Package Quantity: 100. *Dottie Part # 15625.*
K-Lath Screws are metal-piercing screws capable of penetrating steel studs up to 20 gauge in thickness. They are a versatile fastener that can be utilized to attach metal lath to metal studs, or metal lath to wood studs.
Also known as: 781002156253, KWDD101, LR Screw

Specifications

Screw Head: Wafer
Size: # 10
Length: 1 in
Material: Steel
Drive: Square
Screw Head: Wafer
Length: 1 in
Drive: Square
Size: # 10
Material: Steel

Customer Reviews

No reviews for this product
(0)