Pin & Sleeve Plug, 20A, 3PH Delta 250V, 3P4W, Orange

Item #: 51622

Cat #: HBL420P9W

UPC: 783585404394

Sign In or Register to view pricing and more.
Documents & Guides
Watertight IEC Pin & Sleeve Plug, 20 Amps, 3-Phase Delta 250 Volts, 3-Pole 4-Wire Grounding, Terminal Screws, Orange

Overview

Watertight IEC Pin & Sleeve Plug, 20 Amps, 3-Phase Delta 250 Volts, 3-Pole 4-Wire Grounding, Terminal Screws, Orange
The Hubbell HUBHBL420P9W plug features solid one-piece pins machined from solid brass, a gasketed sealing ring that provides a watertight seal and heavy duty external cord grips.
Also known as: 783585404394, HBL420P9W

Specifications

Type: Grounding, Plug
Color: Orange
Amps: 20
Volts AC: 250
Type: Grounding, Plug
Amps: 20
Color: Orange
Volts AC: 250

Customer Reviews

No reviews for this product
(0)