Fiber Patch Cord, LC to LC, Single Mode Duplex, 5 Meters
Item #: 516203
Cat #: LC2-SMD-05
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Fiber Patch Cord, LC to LC, Single Mode Duplex, 5 Meters
Overview
Fiber Patch Cord, LC to LC, Single Mode Duplex, 5 Meters
Also known as: LC2-SMD-05
Specifications
Length: | 5 m |
Material: | Fiber |
Jacket: | Riser |
Color: | Yellow |
Length: | 5 m |
Jacket: | Riser |
Material: | Fiber |
Color: | Yellow |
Customer Reviews
No reviews for this product
(0)