
400A, 50 kAIC, CT Base, Line Lug, Load Lug
Item #: 516178
Cat #: 6019-HAL
UPC: 782051087611
Documents & Guides
400 Amp, 600V, 1-phase or 3-Phase 3 wire, 50 kAIC, Current Transformer Mounting Base, Line Side: Lugs - Load Side: Lugs. Integral mechanical lugs - line & load included. CT Provisions: 2. ***Used Primarily by Utilities in OR & WA***
Sign In or Register to view pricing and more.
Overview
400 Amp, 600V, 1-phase or 3-Phase 3 wire, 50 kAIC, Current Transformer Mounting Base, Line Side: Lugs - Load Side: Lugs. Integral mechanical lugs - line & load included. CT Provisions: 2. ***Used Primarily by Utilities in OR & WA***
Bar type current transformer mounting bases are ½” studs on 1-3/4” centers, and are rated for 400 amp to 800 amp service for use with Eaton CT rated enclosures and ANSI C12.11 bar type current transformers. For 600 amp applications, use 800 amp current transformer mounting base.
Also known as: 782051087611, 6019-HAL
Specifications
Phase: | 3, 1 |
Amps: | 400 |
Volts AC: | 600 |
Phase: | 3, 1 |
Volts AC: | 600 |
Amps: | 400 |
Customer Reviews
No reviews for this product
(0)