
Material Gasket, 0.375T x 1W x 25' Roll
Item #: 516172
Cat #: X21130286140
UPC:
Documents & Guides
Material Gasket, 0.375T x 1W x 25' Roll w/FA820 Adhesive on One Side
Sign In or Register to view pricing and more.
Overview
Material Gasket, 0.375T x 1W x 25' Roll w/FA820 Adhesive on One Side
Armacell Ensolite® SF0: Armacell LLC (Mebane, NC Plant) manufactures a black, very soft, semi-open cell, PVC/NBR, 3.5 - 5.5 lb./ft3 (56 - 88 kg/m3 ) density, crushed foam product SF0, that has typical 25% compression deflection values of 1 psi (6.89 kPa) max. SF0 can be graded as an ASTM D 1056-07 1A0 & SAE J-18 APR2002 1A0 cellular product with one exception to the basic requirements (Compression set at elevated temperature). SF0 is listed as an approved source for Chrysler MSAY 522 Type 1. SF0 meets the flame resistance requirements of FMVSS-302 at most thicknesses.
Also known as: X21130286140
Specifications
Length: | 25 ft |
Length: | 25 ft |
Customer Reviews
No reviews for this product
(0)