This product may not be available in all locations.

Disconnect Switch, Operating Handle, 30A - 200A, Stainless Steel
Item #: 51614
Cat #: 1494F-S1
UPC: 611320527544
Documents & Guides
Disconnect Switch, Operating Handle, for 30/60/100/200 Amp, Stainless Steel
Sign In or Register to view pricing and more.
Overview
Disconnect Switch, Operating Handle, for 30/60/100/200 Amp, Stainless Steel
Allen-Bradley® catalog item 1494F-S1 from Rockewell Automation® is a small, stainless steel disconnect switch handle. It is type 4-4X.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 611320527544, 1494F-S1
Specifications
Type: | Disconnect Switch, Handle |
Family / Style: | 1494F |
Material: | Stainless Steel |
Amps Range: | 30 - 200 |
Type: | Disconnect Switch, Handle |
Material: | Stainless Steel |
Family / Style: | 1494F |
Amps Range: | 30 - 200 |
Customer Reviews
No reviews for this product
(0)