OKB595E6 61.5" Radiant Heater 480V

Item #: 516107

Cat #: OKB595E6-480V

UPC: 093319116852

Sign In or Register to view pricing and more.
Documents & Guides
OKB595E6 61.5" Industrial Radiant Heater 480V 5000 Watts, 10.4 Amps

Overview

OKB595E6 61.5" Industrial Radiant Heater 480V 5000 Watts, 10.4 Amps
The OKB is commonly used for indoor spot heating applications where a great amount of heat is not required and where the mounting height is relatively low. The major benefit of infrared heating is its ability to transfer heat to a person or object without heating the surrounding air. Example installations include churches, garages, and indoor pools. For Lower Ceiling Heights. Heats Objects Not the Surrounding Air. Radiant Heat. Incoloy® Element. Extruded Aluminum Housing. 60˚ Spread. Rated For Indoor Or Outdoor Use. Multiple Mounting Options Available.
Also known as: 093319116852, OKB595E6-480V

Specifications

Volts AC: 480
Wattage: 5000
Amps: 10.420
Volts AC: 480
Amps: 10.420
Wattage: 5000

Customer Reviews

No reviews for this product
(0)