400A 600V Class T 1 Pole Fuseblock with Box Lug
Item #: 5161
Cat #: T60400-1C
UPC: 051712149464
Sign In or Register to view pricing and more.
Documents & Guides
400A 600V Class T 1 Pole Fuseblock with Box Lug
Overview
400A 600V Class T 1 Pole Fuseblock with Box Lug
Also known as: 051712149464, T60400-1C
Specifications
Material: | Phenolic |
Class: | T |
Amps: | 400 |
Type: | Fuse Block |
Mounting: | Box Lug |
Poles: | 1 |
Volts AC: | 600 |
Material: | Phenolic |
Amps: | 400 |
Mounting: | Box Lug |
Volts AC: | 600 |
Class: | T |
Type: | Fuse Block |
Poles: | 1 |
Customer Reviews
No reviews for this product
(0)