This product has been discontinued.
15A GFCI Commercial Grade Decora Receptacle, 5-15R, Black
Item #: 516099
Cat #: M7599-E
UPC: 078477428993
Sign In or Register to view pricing and more.
15A GFCI Commercial Grade Decora Receptacle, 5-15R, Black
Overview
15A GFCI Commercial Grade Decora Receptacle, 5-15R, Black
Also known as: 078477428993, M7599-E
Specifications
Material: | Polycarbonate, Thermoplastic, Nylon |
Phase: | 1 |
Color: | Black |
Amps: | 15 |
NEMA Configuration: | 5-15R, WD-1, WD-6 |
Material: | Polycarbonate, Thermoplastic, Nylon |
Color: | Black |
NEMA Configuration: | 5-15R, WD-1, WD-6 |
Phase: | 1 |
Amps: | 15 |
Customer Reviews
No reviews for this product
(0)