Push-button head, Harmony 9001K, metal, metal mushroom 40mm, green, 30mm, spring return

Item #: 516098

Cat #: 9001KR24GM

UPC: 785901521501

Sign In or Register to view pricing and more.
Push-button head, Harmony 9001K, metal, metal mushroom 40mm, green, 30mm, spring return

Overview

Push-button head, Harmony 9001K, metal, metal mushroom 40mm, green, 30mm, spring return
Also known as: 785901521501, 9001KR24GM

Specifications

IP/NEMA Rating: IP66, NEMA 1, NEMA 12, NEMA 2, NEMA 4
Mounting: Panel
Size: 30 mm
Standards: California Proposition 65
IP/NEMA Rating: IP66, NEMA 1, NEMA 12, NEMA 2, NEMA 4
Size: 30 mm
Mounting: Panel
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)