Push-button head, Harmony 9001K, metal, metal mushroom 60mm, green, 30mm, spring return

Item #: 516094

Cat #: 9001KR25GM

UPC: 785901483342

Sign In or Register to view pricing and more.
Push-button head, Harmony 9001K, metal, metal mushroom 60mm, green, 30mm, spring return

Overview

Push-button head, Harmony 9001K, metal, metal mushroom 60mm, green, 30mm, spring return
This 60mm mushroom shaped push-button head is ideal for situations where quick actions are required for a process or machine to function correctly or where operator movements require maximum ergonomy It is clearly distinguishable visually at a distance thanks to a prominent mushroom shape It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments It is easily combined with Harmony range of contact blocks to perform a large variety of control functions High performance International standards & certifications (Marine ABS certification, IP66, Type 1, 2, 3, 3R, 4, 6, 12 and 13)
Also known as: 785901483342, 9001KR25GM

Specifications

IP/NEMA Rating: IP66, NEMA 1, NEMA 12, NEMA 2, NEMA 4
Mounting: Panel
Size: 30 mm
Standards: California Proposition 65
IP/NEMA Rating: IP66, NEMA 1, NEMA 12, NEMA 2, NEMA 4
Size: 30 mm
Mounting: Panel
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)