
3 AWG XHHW Stranded Copper, Green, 5000'
Item #: 516075
Cat #: XHHW3STRGRN5000RL
UPC: 980100241681
Documents & Guides
3 AWG XHHW-2 Stranded Copper, Green, 5000 Foot Reel
Sign In or Register to view pricing and more.
No associated products found.
Overview
3 AWG XHHW-2 Stranded Copper, Green, 5000 Foot Reel
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: 980100241681, XHHW3STRGRN5000RL
Specifications
Color: | Green |
Material: | Copper |
Length: | 5000 ft |
Gauge: | 3 AWG |
Volts AC: | 600 |
Conductors: | 1 |
Jacket: | XLPE |
Stranding: | Stranded |
Package Type: | Reel |
Color: | Green |
Length: | 5000 ft |
Volts AC: | 600 |
Jacket: | XLPE |
Package Type: | Reel |
Material: | Copper |
Gauge: | 3 AWG |
Conductors: | 1 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)