4-Way Switch, 20 Amp, 120/277V, Ivory, Side Wired, Commercial Grade

Item #: 51602

Cat #: CS420-2I

UPC: 078477815854

Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 120/277 Volt, Toggle 4-Way AC Quiet Switch, Commercial Grade, Grounding, Side Wired - Ivory.

Overview

20 Amp, 120/277 Volt, Toggle 4-Way AC Quiet Switch, Commercial Grade, Grounding, Side Wired - Ivory.
Leviton® commercial specification grade switches are designed to offer outstanding reliability and top performance in commercial settings. Ideal applications include municipal facilities, government buildings, malls, department stores, hospital and health care facilities, office buildings, schools, colleges, universities, houses of worship and cultural institutions. Leviton® offers a large selection of 15 and 20 A commercial switches, available in a wide variety of colors, wiring options and other features.
Also known as: 078477815854, CS420-2I

Specifications

Type: Side Wired, Toggle Switch, Grounding, Commercial Grade, 4-Way
Volts AC: 120, 277
Amps: 20
Color: Ivory
Type: Side Wired, Toggle Switch, Grounding, Commercial Grade, 4-Way
Amps: 20
Volts AC: 120, 277
Color: Ivory

Customer Reviews

No reviews for this product
(0)