K-Lath® Steel Wafer Head Self-Piercing Self-Tapping Sheet Metal Screw #8 x 1/2"
Item #:
516005
Cat #:
KWT812
UPC:
781002157045
Sign In or Register to view pricing and more.
Documents & Guides
Add - K-Lath® Screw, Phillips Wafer Head, Size: #8 x 1/2". Metal Piercing, Self-Tappng, Zinc Plated Steel, Package Quantity: 500. *Dottie Part # 15704.*
Overview
Add - K-Lath® Screw, Phillips Wafer Head, Size: #8 x 1/2". Metal Piercing, Self-Tappng, Zinc Plated Steel, Package Quantity: 500. *Dottie Part # 15704.*
K-Lath Screws are metal-piercing screws capable of penetrating steel studs up to 20 gauge in thickness. They are a versatile fastener that can be utilized to attach metal lath to metal studs, or metal lath to wood studs.
Also known as: 781002157045, KWT812
Specifications
Screw Head: | Wafer |
Length: | 1/2 in |
Drive: | Phillips |
Material: | Steel |
Size: | # 8 |
Screw Head: | Wafer |
Drive: | Phillips |
Size: | # 8 |
Length: | 1/2 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)