3" Rigid Steel 15° Elbow

Item #: 516003

Cat #: GRC30015

UPC: 786692003801

3 Inch Rigid Steel 15 Degree Elbow
Sign In or Register to view pricing and more.

No associated products found.

Overview

3 Inch Rigid Steel 15 Degree Elbow
Also known as: 786692003801, GRC30015

Specifications

Diameter: 3 in
Material: Steel
Angle: 15°
Diameter: 3 in
Angle: 15°
Material: Steel

Customer Reviews

No reviews for this product
(0)