1/0 AWG THHN/THWN-2 Stranded Copper, Black, 3000'

Item #: 515995

Cat #: THHN1/0STRBLK3000RL

UPC: 980100133993

Sign In or Register to view pricing and more.
Documents & Guides
Building Wire, Type THHN/THWN-2, 1/0 AWG, Copper, Stranded, Black, 3000 Foot Reel

Overview

Building Wire, Type THHN/THWN-2, 1/0 AWG, Copper, Stranded, Black, 3000 Foot Reel
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 980100133993, THHN1/0STRBLK3000RL

Specifications

Jacket: PVC
Length: 3000 ft
Material: Copper
Color: Black
Gauge: 1/0
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Jacket: PVC
Material: Copper
Gauge: 1/0
Conductors: 1
Package Type: Reel
Length: 3000 ft
Color: Black
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)