PVC Coated MC, 12/2 Solid, Brown/Gray, Ground, 250'

Item #: 515991

Cat #: MCALPVCCTD122SOLBRNGRYWG250CL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
PVC Coated MC, 12/2 Solid, Brown/Gray, Ground, 250'

Overview

PVC Coated MC, 12/2 Solid, Brown/Gray, Ground, 250'
Type MC Cable - "PVC Jacketed" is constructed with soft-drawn, copper Type THHN/THWN conductors rated 90°C dry/ 75°C wet, and a green insulated grounding conductor. The conductors are cabled together and a binder tape is wrapped around the assembly. Aluminum interlocking armor is applied over the assembly. A black flame retardant PVC jacket is applied over the armor. The jacket is available in other colors upon request subject to economic order quantities. The standard PVC Jacket will not meet "Limited Smoke" or "LS" Rating. An optional SOLONON Jacket can be provided for "LS" Rating.
Also known as: MCALPVCCTD122SOLBRNGRYWG250CL

Specifications

Length: 250 ft
Conductors: 2
Gauge: 12
Material: Copper
Color: Gray
Volts AC: 600
Stranding: Solid
Jacket: PVC Coated Aluminum
Package Type: Coil
Length: 250 ft
Gauge: 12
Color: Gray
Stranding: Solid
Package Type: Coil
Conductors: 2
Material: Copper
Volts AC: 600
Jacket: PVC Coated Aluminum

Customer Reviews

No reviews for this product
(0)