MC, PVC Coated Aluminum Armor, 10/3 w/Ground, Solid, 250'

Item #: 515988

Cat #: MCALPVCCTD103SOLWG250CL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
MC, PVC Coated Aluminum Armor, 10/3 w/Ground, Solid, 250 foot coil

Overview

MC, PVC Coated Aluminum Armor, 10/3 w/Ground, Solid, 250 foot coil
Also known as: MCALPVCCTD103SOLWG250CL

Specifications

Gauge: 10
Length: 250 ft
Conductors: 3
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Package Type: Coil
Gauge: 10
Conductors: 3
Jacket: Aluminum
Stranding: Solid
Length: 250 ft
Material: Copper
Volts AC: 600
Package Type: Coil

Customer Reviews

No reviews for this product
(0)