Switch Unit, QMB Fusible Panelboards, 800A, 15", 3P, 500HP @ 600VAC max

Item #: 51595

Cat #: QMB367W

UPC: 785901785569

Switch Unit, QMB Fusible Panelboards, 800 Amp, 15 Inch, 3-Pole, 500 Horse Power @ 600 Volt AC Max
Sign In or Register to view pricing and more.

No associated products found.

Overview

Switch Unit, QMB Fusible Panelboards, 800 Amp, 15 Inch, 3-Pole, 500 Horse Power @ 600 Volt AC Max
Square D brand QMB fusible power distribution panelboards are for use on AC or DC systems. They are UL Listed under File E6294 and File E33139 and marked cULus.
Also known as: 785901785569, QMB367W

Specifications

Horsepower: 500
Amps: 800
Volts AC: 600
Standards: California Proposition 65
Horsepower: 500
Volts AC: 600
Amps: 800
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)