6" x 1-1/2" Safety Plate

Item #: 515905

Cat #: SP616250-IP

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Safety Plate, Material: Steel, 16 Gauge, Dimensions: 6" x 1-1/2". Package of 250.

Overview

Safety Plate, Material: Steel, 16 Gauge, Dimensions: 6" x 1-1/2". Package of 250.
Nail plates are flat strips of galvanised steel which have been punched to create multiple small prongs on one side. These are hammered into the surface of adjacent pieces of timber to hold them together. They are widely used in framed structures and in the prefabrication of structural elements such as trusses.
Also known as: SP616250-IP, Nail plate, LARGE NAIL PLATE, Nail plates

Specifications

Width: 1 1/2 in
Length: 6 in
Material: Steel
Width: 1 1/2 in
Material: Steel
Length: 6 in

Customer Reviews

No reviews for this product
(0)