Butt Connector, 26 - 19 AWG, 3-Wire, Gel-Filled Polycarbonate

Item #: 515870

Cat #: UR-500/BTL

UPC: 051115261152

Sign In or Register to view pricing and more.
Documents & Guides
Insulation Displacement Connector, Scotchlok Butt Connector, 26 AWG to 19 AWG, Red, 2 or 3 Wire, Gel Filled Polycarbonate, Maximum Insulation .066 Inch, For Use With Cat 5 Cable. Bottle of 500.

Overview

Insulation Displacement Connector, Scotchlok Butt Connector, 26 AWG to 19 AWG, Red, 2 or 3 Wire, Gel Filled Polycarbonate, Maximum Insulation .066 Inch, For Use With Cat 5 Cable. Bottle of 500.
Also known as: 051115261152, UR-500/BTL

Specifications

Material: Polycarbonate
Color: Red
Diameter: 0.820 in
Allowable Gauge Range: 22 - 19
Material: Polycarbonate
Diameter: 0.820 in
Color: Red
Allowable Gauge Range: 22 - 19

Customer Reviews

No reviews for this product
(0)