Breaker, Miniature, 0.5A, 1P, 250VAC, 65VDC, DIN Rail Mount

Item #: 51586

Cat #: 1492-GH005

UPC: 662073295792

Sign In or Register to view pricing and more.
Documents & Guides
Miniature Circuit Breaker, 0.5 Amp, 1 Pole, 250 Volt AC, 65 Volt DC, DIN Rail Mount

Overview

Miniature Circuit Breaker, 0.5 Amp, 1 Pole, 250 Volt AC, 65 Volt DC, DIN Rail Mount
Allen-Bradley® Bulletin 1492-GH and 1492-GS High-density Miniature Circuit Breakers are thermal-magnetic type supplementary overcurrent protective devices. Our single-pole, high-density miniature circuit breakers incorporate a thermal portion and a magnetic trip function for the combined advantages of two sensing systems. Catalog item 1492-GH005 is from Rockwell Automation®. For full details, please see the sections below. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073295792, 1492-GH005

Specifications

Family / Style: 1492
Mounting: DIN Rail
Poles: 1
Volts DC: 65
Volts AC: 250
Amps: 0.500
Family / Style: 1492
Poles: 1
Volts AC: 250
Mounting: DIN Rail
Volts DC: 65
Amps: 0.500

Customer Reviews

No reviews for this product
(0)