1
more

KBP Compact Unit Heater , 240V, 950-5700W
Item #: 515808
Cat #: KBP2406
UPC: 093319151907
Documents & Guides
Multiple Wattage Unit Heater, 240/208V, 5700/4750/3800/2850/1900/950 Watts, Single Phase, 24/27 Amps, Onyx Gray (Previous Generation/Model Color: Almond)
Sign In or Register to view pricing and more.
No associated products found.
Overview
Multiple Wattage Unit Heater, 240/208V, 5700/4750/3800/2850/1900/950 Watts, Single Phase, 24/27 Amps, Onyx Gray (Previous Generation/Model Color: Almond)
The KBP is the industry standard for multi-wattage garage / shop heaters. Designed for rugged performance, the flow-through design efficiently moves air by pulling air from the back of the heater and discharges it out the front, easily heating a large space. With high quality components suitable for both residential and commercial applications, it comes standard with a 3-position switch and an accurate built-in thermostat. The integral fan delay continues to dissipate heat from the elements during the cool down period, maximizing the heat exchange in the room. King’s exclusive dual Pic-A-Watt steel fin elements allow customers to select from a range of wattage options, tailoring the heater to an area’s specific heating requirements. Original Pic-A-Watt® Element. Multiple wattage options, to tailor to a room’s specific heating requirements. Patented Smart Limit Protection®. Built-in Thermostat. Selector Switch: Fan/Heat/Off. Long Life Cast Iron Motor. Fan Delay To Dissipate Heat. Universal Wall/Ceiling Bracket Included. Proudly made in the USA. 5 Year Warranty.
Also known as: 093319151907, KBP2406
Specifications
Wattage: | 5700, 950, 1900, 4750, 3800, 850 |
Amps: | 24 |
Volts AC: | 240 |
Color: | Onyx Gray |
Wattage: | 5700, 950, 1900, 4750, 3800, 850 |
Volts AC: | 240 |
Amps: | 24 |
Color: | Onyx Gray |
Customer Reviews
No reviews for this product
(0)