Fuse, Tri-Onic®, 600VAC, 300VDC, 3A, Time-Delay, Class RK5, TRS Series  

Item #: 51577

Cat #: TRS3R

UPC: 782001748685

Sign In or Register to view pricing and more.
Documents & Guides
Fuse, Tri-Onic®, 600 Volt AC, 300 Volt DC, 3 Amp, Time-Delay, Class RK5, TRS Series  

Overview

Fuse, Tri-Onic®, 600 Volt AC, 300 Volt DC, 3 Amp, Time-Delay, Class RK5, TRS Series  
Tri-Onic TRS-R current-limiting time-delay fuses are engineered for overcurrent protection of motors, transformers, service entrance equipment, feeders and branch-circuits. The time-delay characteristics of the TRS-R safely handle harmless starting currents and inrush currents associated with todayÆs motors and transformers. 600 Volts 3 amps TRS series.
Also known as: 782001748685, TRS3R

Specifications

Volts DC: 600
Speed: Time Delay, Slow Blow
Class: RK5
Amps: 3
Volts AC: 600
Mounting: Cartridge
Type: Power Fuse
Interrupt Rating DC: 20 kA
Volts DC: 600
Class: RK5
Volts AC: 600
Type: Power Fuse
Speed: Time Delay, Slow Blow
Amps: 3
Mounting: Cartridge
Interrupt Rating DC: 20 kA

Customer Reviews

No reviews for this product
(0)