
Toggle Bolt, Square/Slotted Mushroom Head, Zinc Plated, 1/8 x 3"
Item #: 515735
Cat #: TB83DS
UPC: 781002153979
Sign In or Register to view pricing and more.
Toggle Bolt, Square/Slotted Mushroom Head, Zinc Plated, 1/8 x 3", QTY 50
Overview
Toggle Bolt, Square/Slotted Mushroom Head, Zinc Plated, 1/8 x 3", QTY 50
Toggle Bolts, or butterfly anchors, are a light to medium duty anchor intended to be used in hollow block, wallboard, plaster, plywood, and other hollow base materials. Once fully opened, Toggle Bolts significantly expand the surface area making contact with the back of the hollow wall. This spreads out the load of the fastened object, increasing the weight that can be secured. The maximum weight a Toggle Bolt supports, depends on the size of the bolt and the thickness of the substrate. To accommodate the Toggle, installation requires a relatively large hole compared to other types of hollow wall anchors.
Also known as: 781002153979, TB83DS
Specifications
Screw Head: | Round |
Drive: | Slotted, Square |
Diameter: | 1/8 in |
Length: | 3 in |
Material: | Steel |
Finish: | Zinc Plated |
Screw Head: | Round |
Diameter: | 1/8 in |
Material: | Steel |
Drive: | Slotted, Square |
Length: | 3 in |
Finish: | Zinc Plated |
Customer Reviews
No reviews for this product
(0)