![M-thn Ch1333 Power Block Cover,mara M-thn Ch1333 Power Block Cover,mara](https://rexel-cdn.com/products/image.jpg?i=919AE5F7-CB13-4C28-AFF6-91AA2B4CF548&f=420)
M-thn Ch1333 Power Block Cover,mara
Item #: 51570
Cat #: CH1333
UPC: 784337613330
Sign In or Register to view pricing and more.
Documents & Guides
Marathon; Power Block Cover; 132 Series, Snap On, Hinged; Material: Thermoplastic; Color: Black; Size: 5.300 In Length X 3.890 In Width; Number Of Poles: 3
Overview
Marathon; Power Block Cover; 132 Series, Snap On, Hinged; Material: Thermoplastic; Color: Black; Size: 5.300 In Length X 3.890 In Width; Number Of Poles: 3
Also known as: 784337613330, CH1333
Specifications
Poles: | 3 |
Mounting: | Snap On |
Color: | Black |
Material: | Thermoplastic |
Length: | 3.890 in |
Width: | 5.300 in |
Poles: | 3 |
Color: | Black |
Length: | 3.890 in |
Mounting: | Snap On |
Material: | Thermoplastic |
Width: | 5.300 in |
Customer Reviews
No reviews for this product
(0)