Sign In or Register to view pricing and more.
Documents & Guides
Explosion-Proof Conduit Reducer Coupling, Large End Trade Size 1 Inch, Small End Trade Size 1/2 Inch, Material Copper Free Aluminum Alloy, End Style Belled, Enclosure Class I Group B C D, Class II Group E F G, Class III, Approval UL, Constructional Feature Dust-Ignitionproof, Explosion-Proof
Overview
Explosion-Proof Conduit Reducer Coupling, Large End Trade Size 1 Inch, Small End Trade Size 1/2 Inch, Material Copper Free Aluminum Alloy, End Style Belled, Enclosure Class I Group B C D, Class II Group E F G, Class III, Approval UL, Constructional Feature Dust-Ignitionproof, Explosion-Proof
Also known as: 781381319232, BR100-50A
Specifications
Diameter: | 1/2 in, 1 in |
Material: | Aluminum |
Diameter: | 1/2 in, 1 in |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)