This product has been discontinued.
This product may not be available in all locations.
Disconnect Switch, Kit, Rotary, 60A, 600VAC, incl. Handle, Rod, Pin
Item #:
51567
Cat #:
1494R-N60
UPC:
781180126031
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch Kit, 60 Amp, 600 Volt AC, Rotary, Includes Mechanism, Operating Handle, Connecting Rod, and Hitch Pin, Lugs Not Included, for Type 1 and 12 Enclosures
Overview
Disconnect Switch Kit, 60 Amp, 600 Volt AC, Rotary, Includes Mechanism, Operating Handle, Connecting Rod, and Hitch Pin, Lugs Not Included, for Type 1 and 12 Enclosures
Our Bulletin 1494R Universal Disconnect Switches provide the extra level of visual ON or OFF indication of a knife-blade disconnect design. These switches have UL, CSA, and CE ratings in one product line. You can choose from non-fusible or fusible versions in 30...600 A sizes. These universal disconnect switches are unique and can be connected for rod or cable operation in the field. With the cable option, you also have the flexibility to mount the switch anywhere in the panel, regardless of where the handle is located. PRODUCT DETAILS
Also known as: 781180126031, 1494R-N60
Specifications
Type: | Disconnect Switch |
Poles: | 3 |
IP/NEMA Rating: | NEMA 1, NEMA 12 |
Volts AC: | 600 |
Amps: | 60 |
Type: | Disconnect Switch |
IP/NEMA Rating: | NEMA 1, NEMA 12 |
Amps: | 60 |
Poles: | 3 |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)