4-Way Switch, 20 Amp, 120/277V, Gray, Side Wired, Commercial Grade
Item #: 51565
Cat #: CS420-2GY
UPC: 078477815878
Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 120/277 Volt, Toggle 4-way Ac Quiet Switch, Commercial Grade, Grounding, Side Wired, - Gray
Overview
20 Amp, 120/277 Volt, Toggle 4-way Ac Quiet Switch, Commercial Grade, Grounding, Side Wired, - Gray
Also known as: 078477815878, CS420-2GY
Specifications
Type: | Side Wired, Toggle Switch, Grounding, Commercial Grade, 4-Way |
Volts AC: | 120, 277 |
Color: | Gray |
Amps: | 20 |
Material: | Nylon |
Type: | Side Wired, Toggle Switch, Grounding, Commercial Grade, 4-Way |
Color: | Gray |
Material: | Nylon |
Volts AC: | 120, 277 |
Amps: | 20 |
Customer Reviews
No reviews for this product
(0)