Meter Socket, 200A, 4 Jaw, 1PH, 3W, UG, NEMA 3R, Surface

Item #: 515625

Cat #: UG204

UPC: 782051562002

Sign In or Register to view pricing and more.
Documents & Guides
Meter Socket, 200 Amp, 1-Phase, 3 Wire, 4 Jaw, Under Ground Service, 6 AWG - 250 kcmil, Surface Mount

Overview

Meter Socket, 200 Amp, 1-Phase, 3 Wire, 4 Jaw, Under Ground Service, 6 AWG - 250 kcmil, Surface Mount
The B-Line series single meter sockets are single position, self-contained meter sockets that offering housing capabilities for the utilities' electrical watt-hour meters in both residential and commercial buildings. The B-Line series line includes a wide range of utility approved sockets with 100 amp meter sockets to 400 amp meter bases.
Also known as: 782051562002, UG204

Specifications

Amps: 200
Mounting: Surface
Phase: 1
Jaws: 4
Volts AC: 600
Sockets: 1
IP/NEMA Rating: NEMA 3R
Amps: 200
Phase: 1
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Jaws: 4
Sockets: 1

Customer Reviews

No reviews for this product
(0)