B-LINE 8845-L-SIDE WIREWAY ELBOW 45

Item #: 515621

Cat #: 8845-L-SIDE

UPC: 782051110579

Documents & Guides
CIR 8845 L SIDE WIREWAY ELBOW
Sign In or Register to view pricing and more.

No associated products found.

Overview

CIR 8845 L SIDE WIREWAY ELBOW
Also known as: 782051110579, 8845-L-SIDE

Specifications

IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
Angle: 45°
IP/NEMA Rating: NEMA 1, IP30
Width: 8 in
Height: 8 in
Color: Gray
Material: Steel
Angle: 45°

Customer Reviews

No reviews for this product
(0)