Meter Socket–Flush Mount

Item #: 515606

Cat #: 011-F

UPC: 782051420401

Sign In or Register to view pricing and more.
Documents & Guides
Single Meter Socket, Without Bypass, 100 Amp Self-Contained

Overview

Single Meter Socket, Without Bypass, 100 Amp Self-Contained
Also known as: 782051420401, 011-F

Specifications

Amps: 100
Mounting: Surface
Phase: 1
Jaws: 4
Volts AC: 600
Sockets: 1
IP/NEMA Rating: NEMA 3R
Amps: 100
Phase: 1
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Jaws: 4
Sockets: 1

Customer Reviews

No reviews for this product
(0)