WIREWAY 6 X 6 - N1 PAINT - CLOSING PLATE

Item #: 51551

Cat #: LDB6CP

UPC: 785901200123

Sign In or Register to view pricing and more.
Square D,WIREWAY 6 x 6 - N1 Paint - Closing Plate,LDB wireway 6 x 6 in,NEMA 1,SQUARE-Duct,UL Listed - CSA Certified,Wireway Closing Plate

Overview

Square D,WIREWAY 6 x 6 - N1 Paint - Closing Plate,LDB wireway 6 x 6 in,NEMA 1,SQUARE-Duct,UL Listed - CSA Certified,Wireway Closing Plate
WIREWAY 6 x 6 - N1 Paint - Closing Plate
Also known as: 785901200123, LDB6CP

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
IP/NEMA Rating: NEMA 1
Height: 6 in
Width: 6 in
Color: Gray
Material: Steel

Customer Reviews

No reviews for this product
(0)