This product has been discontinued.
Power Supply, Unregulated, Linear, 115VAC Input, 58.9VDC Output
Item #: 515501
Cat #: 200B48HA
UPC: 047503842140
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Power Supply, Unregulated, Linear, Blackline Series, 115 Volt AC Input, 4.0 Amp, 46.5-58.9 Volt DC Output
Overview
Power Supply, Unregulated, Linear, Blackline Series, 115 Volt AC Input, 4.0 Amp, 46.5-58.9 Volt DC Output
Also known as: 047503842140, 200B48HA
Specifications
Amps: | 4 |
Type: | Power Supply |
Phase: | 1 |
Volts AC: | 115 |
Volts DC Range: | 46.500 - 58.900 |
Amps: | 4 |
Phase: | 1 |
Volts DC Range: | 46.500 - 58.900 |
Type: | Power Supply |
Volts AC: | 115 |
Customer Reviews
No reviews for this product
(0)