AMG HI-AMP STUD MOUNT FUSE - 200 AMP

Item #: 515483

Cat #: AMG-200

UPC: 051712614559

Documents & Guides
200AMP 32V HIGH CURRENT AUTOMOTIVE FUSE
Sign In or Register to view pricing and more.

No associated products found.

Overview

200AMP 32V HIGH CURRENT AUTOMOTIVE FUSE
Also known as: 051712614559, AMG-200

Specifications

Mounting: Stud
Amps: 200
Type: High Current
Interrupt Rating DC: 1 kA
Interrupt Rating AC: 1 kA
Mounting: Stud
Type: High Current
Interrupt Rating AC: 1 kA
Amps: 200
Interrupt Rating DC: 1 kA

Customer Reviews

No reviews for this product
(0)