NM-B Cable, 12/4 with Ground, 250'

Item #: 515479

Cat #: RMX124WG250CN

UPC: 980100263874

Sign In or Register to view pricing and more.
Documents & Guides
NM-B Cable, 12/4 with Ground, 250 ft Reel

Overview

NM-B Cable, 12/4 with Ground, 250 ft Reel
Also known as: 980100263874, RMX124WG250CN

Specifications

Length: 250 ft
Gauge: 12
Material: Copper
Conductors: 4
Length: 250 ft
Material: Copper
Gauge: 12
Conductors: 4

Customer Reviews

No reviews for this product
(0)