
4 AWG XHHW Stranded Copper, White, 1000'
Item #: 515469
Cat #: XHHW4STRWHT1000RL
UPC: 980100241568
Documents & Guides
4 AWG XHHW-2 Stranded Copper, White, 1000 Foot Reel
Sign In or Register to view pricing and more.
No associated products found.
Overview
4 AWG XHHW-2 Stranded Copper, White, 1000 Foot Reel
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: 980100241568, XHHW4STRWHT1000RL
Specifications
Gauge: | 4 AWG |
Length: | 1000 ft |
Material: | Copper |
Color: | White |
Volts AC: | 600 |
Conductors: | 1 |
Jacket: | XLPE |
Stranding: | Stranded |
Package Type: | Reel |
Gauge: | 4 AWG |
Material: | Copper |
Volts AC: | 600 |
Jacket: | XLPE |
Package Type: | Reel |
Length: | 1000 ft |
Color: | White |
Conductors: | 1 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)