4" PVC 45° Elbow, 150" Radius, Schedule 40, Gray, Bell End

Item #: 515453

Cat #: 40045150ELBBE

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
4 Inch PVC 45 Degree Sweep Elbow, 150 Inch Radius, Schedule 40, Gray, Bell End

Overview

4 Inch PVC 45 Degree Sweep Elbow, 150 Inch Radius, Schedule 40, Gray, Bell End
Also known as: 40045150ELBBE

Specifications

Type: Schedule 40
Color: Gray
Material: PVC
Diameter: 4 in
Angle: 45°
Sweep Radius: 150 in
Type: Schedule 40
Material: PVC
Angle: 45°
Color: Gray
Diameter: 4 in
Sweep Radius: 150 in

Customer Reviews

No reviews for this product
(0)