5" Fiberglass 90° Elbow, 48" Radius, Black

Item #: 515430

Cat #: 5009048-FBRGLS

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
5 Inch Fiberglass 90 Degree Elbow, 48 Inch Radius, Black

Overview

5 Inch Fiberglass 90 Degree Elbow, 48 Inch Radius, Black
Also known as: 5009048-FBRGLS

Specifications

Color: Black
Material: Fiberglass
Diameter: 5 in
Angle: 90°
Sweep Radius: 48 in
Color: Black
Diameter: 5 in
Sweep Radius: 48 in
Material: Fiberglass
Angle: 90°

Customer Reviews

No reviews for this product
(0)