
PVC Coated Conduit Outlet Box, Expolsionproof, (3) 1" Hubs
Item #: 515426
Cat #: PRGUAT36SA
UPC: 784011218264
Documents & Guides
PVC Coated Conduit Outlet Box, Expolsionproof, (3) 1 Inch Hubs, Cover Opening 3 Inch, Neoprene O-Ring, Internal Ground Screw, Aluminum Cover
Sign In or Register to view pricing and more.
Overview
PVC Coated Conduit Outlet Box, Expolsionproof, (3) 1 Inch Hubs, Cover Opening 3 Inch, Neoprene O-Ring, Internal Ground Screw, Aluminum Cover
PVC coated GUA series conduit outlet boxes are installed in hazardous location conduit systems to serve as pull and splice boxes, to change the direction of a conduit run, to connect runs of conduit, or to provide access to conductors. Electrical continuity of the conduit system is maintained across assembled joints.
Also known as: 784011218264, PRGUAT36SA
Specifications
Diameter: | 1 in |
Color: | Gray |
Material: | PVC Coated Aluminum |
Diameter: | 1 in |
Material: | PVC Coated Aluminum |
Color: | Gray |
Customer Reviews
No reviews for this product
(0)