Relay, Heavy Duty, Industrial, DC Operated, 2P, 230 - 250VDC Coil

Item #: 51538

Cat #: 700DC-P200Z2

UPC: 662073359838

Sign In or Register to view pricing and more.
Documents & Guides
Relay, Control, Heavy Duty, Industrial, DC Operated, 2 Normally Open, Contacts, 230 - 250 Volt DC Coil

Overview

Relay, Control, Heavy Duty, Industrial, DC Operated, 2 Normally Open, Contacts, 230 - 250 Volt DC Coil
Bulletin 700-P Heavy Duty Relays have four types of contact cartridges to meet your specific switching requirements. Time delay, latching attachments, overlapping, and logic reed contacts can be combined into one relay to yield a custom-tailored application solution.
Also known as: 662073359838, 700DC-P200Z2

Specifications

Volts DC: 250
Poles: 2
Type: Control, Heavy Duty, Relay
Mounting: DIN Rail
Volts DC Control Range: 230 - 250
Volts DC: 250
Type: Control, Heavy Duty, Relay
Volts DC Control Range: 230 - 250
Poles: 2
Mounting: DIN Rail

Customer Reviews

No reviews for this product
(0)