Meter Mains, No Distribution, 100A, 120/240VAC
Item #: 515378
Cat #: 214-MTB
UPC: 782051450224
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Meter Mains, No Distribution, 100 Amp, 120/240 Volt AC, 4 Jaw, 1-Phase, Test Block Bypass, 2-Pole Main Breaker, 10 kAIC, Overhead, ***Item Requires 2 Caps to Blank the Top.
Overview
Meter Mains, No Distribution, 100 Amp, 120/240 Volt AC, 4 Jaw, 1-Phase, Test Block Bypass, 2-Pole Main Breaker, 10 kAIC, Overhead, ***Item Requires 2 Caps to Blank the Top.
Meter Mains, No Distribution, 100 Amp, 120/240 Volt AC, 4 Jaw, 1-Phase, Test Block Bypass, 2-Pole Main Breaker, 10 kAIC, Overhead, ***Item Requires 2 Caps to Blank the Top.
Also known as: 782051450224, 214-MTB, commercial bypass meter main
Specifications
Amps: | 100 |
Mounting: | Surface |
Phase: | 1 |
Volts AC: | 120/240 |
Jaws: | 4 |
Sockets: | 1 |
IP/NEMA Rating: | NEMA 3R |
Interrupt Rating AC: | 10 kA |
Amps: | 100 |
Phase: | 1 |
Jaws: | 4 |
IP/NEMA Rating: | NEMA 3R |
Mounting: | Surface |
Volts AC: | 120/240 |
Sockets: | 1 |
Interrupt Rating AC: | 10 kA |
Customer Reviews
No reviews for this product
(0)