Heat Cable, 120V, 16 AWG

Item #: 515340

Cat #: GM-1XT

UPC: 715629005991

Sign In or Register to view pricing and more.
Documents & Guides
Heat Cable, 120V, 12W/ft, 16 AWG nickel-plated copper, 92lb/1000 ft

Overview

Heat Cable, 120V, 12W/ft, 16 AWG nickel-plated copper, 92lb/1000 ft
nVent RAYCHEM IceStop self-regulating trace heating cables provide roof and gutter de-icing, suitable for all standard materials of gutters and drainpipes. Power output is 36 W/m at 0 °C in ice water, 18 W/m at 0 °C in air.
Also known as: 715629005991, GM-1XT, Heat trace

Specifications

Volts AC: 120
Color: Black
Volts AC: 120
Color: Black

Customer Reviews

No reviews for this product
(0)