Enclosure, NEMA 12/13, Hinge Cover, 48 x 36 x 16", Steel/Gray

Item #: 51529

Cat #: A483616LP

UPC: 783510286101

Sign In or Register to view pricing and more.
Wall Mount Enclosure, NEMA 12/13, Continuous Hinge Cover With Clamps, 48 x 36 x 16 Inch, Steel With Gray Powder Coat Finish

Overview

Wall Mount Enclosure, NEMA 12/13, Continuous Hinge Cover With Clamps, 48 x 36 x 16 Inch, Steel With Gray Powder Coat Finish
nVent Hoffman's Type LP continuous hinge enclosures are used for applications requiring a bright white interior to increase control visibility, this enclosure includes a padlocking hasp and staple for security and screw-down clamps for secure closure.
Also known as: 783510286101, A483616LP

Specifications

Depth: 16 in
Color: Gray
Height: 48 in
IP/NEMA Rating: IP65, NEMA 12, NEMA 13
Width: 36 in
Material: Steel
Mounting: Wall
Finish: Powder Coated
Knockouts: No
Depth: 16 in
Height: 48 in
Width: 36 in
Mounting: Wall
Knockouts: No
Color: Gray
IP/NEMA Rating: IP65, NEMA 12, NEMA 13
Material: Steel
Finish: Powder Coated

Customer Reviews

No reviews for this product
(0)