Photovoltaic DC Disconnect Labels

Item #: 515283

Cat #: 596-00238

UPC: 089306331988

Sign In or Register to view pricing and more.
Documents & Guides
Solar Label, Printable, Photovoltaic DC Disconnect, 3.75" x 1.0", PET, Red, 50/roll

Overview

Solar Label, Printable, Photovoltaic DC Disconnect, 3.75" x 1.0", PET, Red, 50/roll
HellermannTyton pre-printed Solar Rating labels are designed to meet the requirements of the National Electrical Code and the International Fire Code as well as being acceptable to the Authority Having Jurisdiction (AHJ). Labels are made with durable UV-stable materials and adhesives that are designed to stick to both baked enamel and powder coat surfaces. Where applicable, labels are made using reflective materials for first responder safety. Some pre-printed labels are printable using a thermal transfer printer when variable voltage or series data must be printed and displayed.
Also known as: 089306331988, 596-00238

Specifications

Color: Red
Material: Polyester, Vinyl
Length: 3 3/4 in
Color: Red
Length: 3 3/4 in
Material: Polyester, Vinyl

Customer Reviews

No reviews for this product
(0)