AC Rating Label

Item #: 515277

Cat #: 596-00240

UPC: 089306332008

Sign In or Register to view pricing and more.
Documents & Guides
Solar Label, Printable, DC BACKUP SYSTEM, 4.0" x 2.0", PET, Red, 50/roll

Overview

Solar Label, Printable, DC BACKUP SYSTEM, 4.0" x 2.0", PET, Red, 50/roll
HellermannTyton pre-printed Solar Rating labels are designed to meet the requirements of the National Electrical Code and the International Fire Code as well as being acceptable to the Authority Having Jurisdiction (AHJ). Labels are made with durable UV-stable materials and adhesives that are designed to stick to both baked enamel and powder coat surfaces. Where applicable, labels are made using reflective materials for first responder safety. Some pre-printed labels are printable using a thermal transfer printer when variable voltage or series data must be printed and displayed.
Also known as: 089306332008, 596-00240

Specifications

Color: Red
Length: 2 in
Material: Polyester
Width: 4 in
Color: Red
Material: Polyester
Length: 2 in
Width: 4 in

Customer Reviews

No reviews for this product
(0)