12 V DC GP Terminal Block Relay, Electromechanical Relay Output, Sc

Item #: 51527

Cat #: 700-HLT12Z12

UPC: 662074283682

Sign In or Register to view pricing and more.
Documents & Guides
12 V DC GP Terminal Block Relay, Electromechanical Relay Output, Screw Terminals, DPDT (2 C/O) 14mm, Standard Silver Contacts, No LeakageCurrent Suppression

Overview

12 V DC GP Terminal Block Relay, Electromechanical Relay Output, Screw Terminals, DPDT (2 C/O) 14mm, Standard Silver Contacts, No LeakageCurrent Suppression
Allen-Bradley® Bulletin 700 relays and timing relays combine long life and low power consumption for big savings. And 700-HL interposing relays offer terminal and leakage current suppression options. Catalog item 700-HLT12Z12 from Rockwell Automation® is a 12 V DC general purpose terminal block relay. Its specifications include: electro-mechanical relay output, screw terminals, double-pole-double-throw (DPDT) (2 C/O) 14 mm, standard silver contacts, and no leakage current suppression.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662074283682, 700-HLT12Z12

Specifications

Type: Interface Relay Blocks
Type: Interface Relay Blocks

Customer Reviews

No reviews for this product
(0)