Solar Disconnect Labels

Item #: 515268

Cat #: 596-00246

UPC: 089306332442

Sign In or Register to view pricing and more.
Documents & Guides
Solar Label, Reflective, SOLAR DISCONNECT, 6.5" x 1.0", V, Red, 50/roll

Overview

Solar Label, Reflective, SOLAR DISCONNECT, 6.5" x 1.0", V, Red, 50/roll
HellermannTyton Pre-Printed Solar Installation Labels are designed to meet the requirements of the National Electrical Code (NEC) and the International Fire Code (IFC) as well as being acceptable to the Authority Having Jurisdiction (AHJ). Labels are made with durable UV-stable materials and adhesives that are designed to stick to both baked enamel and powder coat surfaces. Where applicable, labels are made using reflective materials for first responder safety. Some pre-printed labels are printable using a thermal transfer printer when variable voltage or series data must be printed and displayed.
Also known as: 089306332442, 596-00246

Specifications

Length: 6 1/2 in
Color: Red
Material: Vinyl
Length: 6 1/2 in
Material: Vinyl
Color: Red

Customer Reviews

No reviews for this product
(0)